#4-40 Socket Head Cap Screw, Flat Head, Zinc Plated Steel, 3/16 in Length, 2000 PK

  • Mfr # 100504JM

  • Zoro # G906370693


product price:  $467.99
/pk 2000, $0.23/ea
Free Shipping & Returns

Key Features

Flat Head
Thread Size
#4-40
Screw Length
3/16 in
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100504JM
Zoro #
G906370693
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Screw Length
3/16 in
Minimum Thread Length
5/16 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Head Type
Flat
System of Measurement
Inch

Description

Jack Screws - Male #4-40 x 3/16 x 3/16 x 5/16 , Steel, Zinc Plating, , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products