#4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in Length, 2000 PK
- Mfr # 630628
- Zoro # G606370719
product price:Â
$
386.99
/pk of 2000, $0.19/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
#4-40
Screw Length
3/16 in
Material
Steel
Finish
Zinc Plated
Drive Size
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 630628
- Zoro #
- G606370719
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Zinc Plated
- Drive Type
- Hex
- System of Measurement
- Inch
Dimensions
- Thread Size
- #4-40
- Screw Length
- 3/16 in
- Drive Size
- 3/16 in
Description
3/16" Hex Jack Screws/4-40 x 3/16"/Steel/Zinc/3/16" Across the Flats of the Head , 2000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.