Shop NEWPORT FASTENERS
See all product information
Create Account
#4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in Length, 3 PK
- Mfr # 4750-3-S-12
- Zoro # G306370712
product price:Â
$
206.99
/pk of 3, $69.00/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Screw Length
3/16 in
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4750-3-S-12
- Zoro #
- G306370712
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
Dimensions
- Thread Size
- #4-40
- Screw Length
- 3/16 in
- Minimum Thread Length
- 5/16 in
Description
Jack Screws - Male #4-40 x 3/16 x 3/16 x 5/16 , Steel, Zinc Trivalent Plating, , 3PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.