
Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Nylon Natural, 3/16 in OD, 1000 PK
Mfr # 712995
Zoro # G606367740
product price:Â $793.99
/pk 1000, $0.79/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Body Length
3/16 in
Standoff Gender
Female - Female
Standoff Material
Nylon
Standoff Finish
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
712995
Zoro #
G606367740
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Body Length
3/16 in
Overall Length
3/16 in
Outside Diameter
3/16 in
Outside Dia.
3/16 in
Details
Item
Round Standoffs
Standoff Gender
Female - Female
Standoff Material
Nylon
Standoff Finish
Natural
Shape
Round
System of Measurement
Inch
Description
3/16" OD Round Standoffs /4-40x3/16"/Nylon/Outer Dia.: 3/16"/Thread Size: 4-40/Length: 3/16",1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.