T-Nut, 3 Prongs, #4-40, Steel, Zinc Plated, 1/4 in Barrel Ht, 5000 PK

  • Mfr # 233964

  • Zoro # G506368144


product price:  $1,332.99
/pk 5000, $0.27/ea
Free Shipping & Returns

Key Features

Prongs
3
Thread Size
#4-40
Material
Steel
Finish
Zinc Plated
Barrel Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
233964
Zoro #
G506368144
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Barrel Height
1/4 in

Details

Item
T-Nut
Prongs
3
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand

Description

4-40 X 1/4" 3 Prong Tee Nuts/Steel/Zinc , 5000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.