
Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Steel Zinc, 1000 PK
Mfr # 652811
Zoro # G406371930
product price:Â $526.99
/pk 1000, $0.53/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Body Length
3/4 in
Standoff Material
Steel
Standoff Finish
Zinc
Shape
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
652811
Zoro #
G406371930
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Body Length
3/4 in
Details
Item
Round Standoffs
Standoff Material
Steel
Standoff Finish
Zinc
Shape
Cylindrical
System of Measurement
Inch
Description
4-40 x 3/4" Self-Clinching Blind Standoffs/Steel/Zinc , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.