#4-40 x 3/8 in Phillips Pan Machine Screw, Plain 410 Stainless Steel, 5000 PK
- Mfr # 161243
- Zoro # G006364097
product price:Â
$
1,288.99
/pk of 5000, $0.26/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#1
Material
410 Stainless Steel
Finish
Plain
Standards
ASME B18.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 161243
- Zoro #
- G006364097
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 410 Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.13
- Item
- SEMS Machine Screw
Dimensions
- Thread Size
- #4-40
- Fastener Length
- 3/8 in
- Drive Size
- #1
Description
4-40 x 3/8" SEMS Screws/External Tooth Washer/Phillips/Pan Head/410 Stainless Steel , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.