Coupling Nut, #4-40, Steel, Zinc Plated, 7/16 in Lg, 5/16 in Hex Wd, 2500 PK

  • Mfr # 987279

  • Zoro # G906318077


product price:  $867.99
/pk 2500, $0.35/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Material
Steel
Finish
Zinc Plated
Overall Length
7/16 in
Hex Width
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
987279
Zoro #
G906318077
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Overall Length
7/16 in
Hex Width
5/16 in

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

4-40 X 7/16" Hex Coupling Nuts/Steel/Zinc , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.