
#4-40 x 7/16 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 5000 PK
Mfr # 656636
Zoro # G606329496
product price:Â $526.99
/pk 5000, $0.11/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#4-40
Fastener Length
7/16 in
Material
18-8 Stainless Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
656636
Zoro #
G606329496
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#4-40
Fastener Length
7/16 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Item
Machine Screw
Description
4-40 x 7/16" Machine Screws/Phillips/Flat 100 Head/18-8 Stainless Steel/Black Oxide , 5000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.