Thumb Screw, #4-40 Thread Size, Round, Plain Aluminum, 0.203 in Head Ht, 7/16 in Lg, 100 PK

  • Mfr # 212717

  • Zoro # G206364989


product price:  $275.99
/pk 100, $2.76/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Head Shape
Round
Material
Aluminum
Finish
Plain
Head Height
0.203 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212717
Zoro #
G206364989
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#4-40
Fastener Length
7/16 in
Head Height
0.203 in

Details

Head Shape
Round
Material
Aluminum
Finish
Plain
Head Material
Aluminum
Thread Style
Fully Threaded
Item
Thumb Screw
System of Measurement
Inch
Head Type
Knurled

Description

4-40 x 7/16" Knurled Thumb Screws/Aluminum , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products