
Self-Drilling Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
Mfr # 764234
Zoro # G606304295
product price:Â $642.99
/pk 10000, $0.06/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Drilling Tip
Screw Size
#4
System of Measurement
Inch
Drive Size
#1
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
764234
Zoro #
G606304295
UPC #
-
Country of Origin
Unknown
Dimensions
Screw Size
#4
Fastener Length
5/8 in
Drive Size
#1
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J78
Head Color
Silver
Description
#4 x 5/8" Self-Drilling Screws/Phillips/Flat Head/Steel/Zinc/#2 Drill Point , 10000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.