#5-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in Length, 1000 PK

  • Mfr # 720835-1000

  • Zoro # G306345994


product price:  $966.99
/pk 1000, $0.97/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
#5-40
Screw Length
1/2 in
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
720835-1000
Zoro #
G306345994
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#5-40
Screw Length
1/2 in
Drive Size
3/32 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
Coarse Thread
Thread Style
Fully Threaded

Description

Socket Head Cap Screws,Alloy Steel,Mechanical Zinc Plated,#5-40 x1/2" Coarse Thread, 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products