#5-44 Socket Head Cap Screw, Flat, Black Oxide Alloy Steel, 5/8 in Length, 2500 PK

  • Mfr # 995415-2500

  • Zoro # G306350424


product price:  $648.99
/pk 2500, $0.26/ea
Free Shipping & Returns

Key Features

Flat Head
Hex Drive
Thread Size
#5-44
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/64 in
Tensile Strength
145,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
995415-2500
Zoro #
G306350424
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#5-44
Screw Length
5/8 in
Drive Size
5/64 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch

Description

Socket Flat Countersunk Head Cap Screw, 5-44 x 5/8" Alloy Steel, Black Oxide, Hex Socket , 2500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products