
5/16-18-2 Self Clinching Nuts/303 Stainless Steel/Shank Height: .087"/Sheet Thickness: .091", 1000PK
Mfr # 740269
Zoro # G006372344
product price:Â $1,896.99
/pk 1000, $1.90/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Nut Style
Self Clinching Nut
Dia./Thread Size
5/16"-18
Basic Material
Stainless Steel
Fastener Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
740269
Zoro #
G006372344
UPC #
-
Country of Origin
Unknown
Dimensions
Dia./Thread Size
5/16"-18
Thread Size
5/16"-18
Details
Item
Lock Nut
System of Measurement
Inch
Nut Style
Self Clinching Nut
Basic Material
Stainless Steel
Fastener Finish
Plain
Corrugated Tubing Fitting Color
Silver
Material
Stainless Steel
Material Grade
303 Series
Finish
Plain
Lock Type
Self Clinching
Material Grade/Class
Grade 303
Description
5/16-18-2 Self Clinching Nuts/303 Stainless Steel/Shank Height: .087"/Sheet Thickness: .091",1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.