
Tab Weld Nut, 5/16"-18, Steel, 0.655 in Wd, 1.515 in Lg, 0.145 in Ht, 1000 PK
Mfr # 167156
Zoro # G706354176
product price:Â $829.99
/pk 1000, $0.83/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Base Shape
Tab
Material
Steel
Finish
Plain
Base Width
0.655 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
167156
Zoro #
G706354176
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Base Width
0.655 in
Base Length
1.515 in
Base Height
0.145 in
Collar Height
0.092 in
Collar Diameter
0.369 in
Details
Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Center
Number of Weld Projections
0
System of Measurement
Inch
Nut Style
Tab Weld Nut
Description
5/16-18 Center Hole Tab Weld Nuts/No Projections/Steel/Plain , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.