Low Crown Acorn Nut, 5/16"-18, Steel, Zinc Plated, 0.385 in H, 1000 PK

  • Mfr # 676453

  • Zoro # G806303838


product price:  $909.99
/pk 1000, $0.91/ea
Free Shipping & Returns

Key Features

Material
Steel
Profile
Low Crown
Finish
Zinc Plated
Overall Height
0.385 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
676453
Zoro #
G806303838
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Overall Height
0.385 in
Hex Width
0.562 in

Details

Item
Acorn Nut
Material
Steel
Profile
Low Crown
Finish
Zinc Plated
System of Measurement
Inch

Description

5/16-18 Closed End Acorn Nuts/Low Crown/Steel/Black Zinc , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.