Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK

  • Mfr # 366452

  • Zoro # G306364865


product price: $423.99
/pk 1000, $0.42/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Material
Steel
Finish
Black Oxide
Overall Height
0.66 in
Maximum Wing Span
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
366452
Zoro #
G306364865
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Overall Height
0.66 in
Base Diameter
0.58 in

Details

Item
Wing Nut
Material
Steel
Finish
Black Oxide
Maximum Wing Span
1-1/4 in
Standards
ANSI/ASME B18.17
System of Measurement
Inch

Description

5/16-18 Cold Forged Wing Nuts/Steel/Black Oxide , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.