Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 17/64 in Ht, 2000 PK

  • Mfr # 674094

  • Zoro # G606312429


product price: $274.99
/pk 2000, $0.14/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Hex Height
17/64 in
Hex Width
1/2 in
Standards
ANSI/ASME B18.2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674094
Zoro #
G606312429
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Height
17/64 in
Hex Width
1/2 in

Details

Item
Hex Nut
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

5/16-18 Finished Hex Nuts/Steel/Hot Dip Galvanized , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.