Flexible Top Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 0.15 in Ht, 125 PK

  • Mfr # 818005

  • Zoro # G506331643


product price:  $622.99
/pk 125, $4.98/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-18
Hex Type
Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
818005
Zoro #
G506331643
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Height
0.15 in
Hex Width
0.492 in

Details

Item
Lock Nut
Hex Type
Light Hex
Lock Type
Flexible Top
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Corrugated Tubing Fitting Color
Silver

Description

5/16-18 Full Height Flex Locknuts/18-8 Stainless Steel , 125PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.