This item is Discontinued.

Newport Fasteners 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 1000 PK 511542

This item is Discontinued.

Newport Fasteners

5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 1000 PK (Discontinued)

Mfr # 511542
Zoro # G506361053
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
511542
Zoro #
G506361053
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
SAE J933
Item
Hex Head Cap Screw

Description

5/16-18x1 1/4" Type FCutting Screws/Unslotted/Hex Washer Head/Zinc/Serrated,1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.