Jam Nut, 5/16"-18, Steel, Zinc Yellow, 17/64 in Ht, 100 PK

  • Mfr # 434130-PR-100

  • Zoro # G106322300


product price:  $33.65
/pk 100, $0.34/ea

Key Features

Thread Size
5/16"-18
Material
Steel
Finish
Zinc Yellow
Hex Height
17/64 in
Hex Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
434130-PR-100
Zoro #
G106322300
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Height
17/64 in
Hex Width
1/2 in

Details

Item
Jam Nut
Material
Steel
Finish
Zinc Yellow
Standards
ANSI/ASME B18.2.2-1987
System of Measurement
Inch

Description

5/16"-18 Hex Jam Nuts/ Steel/Zinc Yellow Plating , 100PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.