Shop NEWPORT FASTENERS
See all product information
Lock Nut, 5/16"-18, Steel, Zinc Plated, 0.258 in Ht, 3000 PK
Mfr # 178009-BR-3000
Zoro # G306327754
product price:Â $367.99
/pk 3000, $0.12/ea
Free Shipping & Returns
Key Features
Thread Size
5/16"-18
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
Hex Height
0.258 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
178009-BR-3000
Zoro #
G306327754
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Hex Height
0.258 in
Hex Width
1/2 in
Details
Item
Lock Nut
Hex Type
Standard Hex
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
5/16"-18 Hex Keps Nuts/Steel/Zinc Plated , 3000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.