Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tab Weld Nut, 5/16"-18, Steel, 0.655 in Wd, 0.999 in Lg, 0.130 in Ht, 1000 PK

  • Mfr # 706824

  • Zoro # G606354160


product price: $715.99
/pk 1000, $0.72/ea
Free Shipping & Returns

Key Features

Base Shape
Tab
Material
Steel
Finish
Plain
Base Width
0.655 in
Base Length
0.999 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706824
Zoro #
G606354160
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Base Width
0.655 in
Base Length
0.999 in
Base Height
0.130 in
Collar Height
0.092 in
Collar Diameter
0.369 in

Details

Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Center
Number of Weld Projections
Multiple
System of Measurement
Inch
Nut Style
Tab Weld Nut

Description

5/16-18 Multi-Projection Tab Weld Nuts/Steel/Plain , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.