Nylon Insert Lock Nut, 5/16"-18, Steel, Grade C, Black Phosphate, 3000 PK

  • Mfr # 822012-BR-3000

  • Zoro # G606331673


product price:  $444.99
/pk 3000, $0.15/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822012-BR-3000
Zoro #
G606331673
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Width
1/2 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade C
Finish
Black Phosphate
System of Measurement
Inch
Corrugated Tubing Fitting Color
Black

Description

5/16"-18 Nylon Insert Locknut Standard/Gr C Med.Carbon Steel, 3000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.