Serrated Lock Nut, 5/16"-18, Steel, Grade 5, Yellow Zinc, 0.17 in Ht, 1500 PK

  • Mfr # 424519

  • Zoro # G106308496


product price:  $351.99
/pk 1500, $0.23/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 5
Finish
Yellow Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
424519
Zoro #
G106308496
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Height
0.17 in
Hex Width
0.489 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade 5
Finish
Yellow Zinc
System of Measurement
Inch

Description

5/16-18 Serrated Hex Flange Locknuts/Grade 5/Zinc Yellow , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.