Serrated Lock Nut, 5/16"-18, Steel, Black Oxide, 0.17 in Ht, 1500 PK

  • Mfr # 203318

  • Zoro # G006308985


product price:  $310.99
/pk 1500, $0.21/ea
Free Shipping & Returns

Key Features

Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Finish
Black Oxide
Hex Height
0.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
203318
Zoro #
G006308985
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Height
0.17 in
Hex Width
0.489 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Serrated
Material
Steel
Finish
Black Oxide
System of Measurement
Inch

Description

5/16-18 Serrated Hex Flange Locknuts/Steel/Black Oxide , 1500PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.