Hex Nut, 5/16"-18, Steel, Zinc Plated, 21/64 in Ht, 50 PK

  • Mfr # NB287050P-50

  • Zoro # G606371150


product price:  $37.29
/pk 50, $0.75/ea

Key Features

Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Hex Height
21/64 in
Hex Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NB287050P-50
Zoro #
G606371150
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Hex Height
21/64 in
Hex Width
1/2 in

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2 2010
System of Measurement
Inch

Description

5/16-18 Slotted Hex Nuts/Steel/Zinc , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.