
5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/4 in Length, 25 PK
Mfr # 350950-25
Zoro # G706368760
product price: $503.99
/pk 25, $20.16/ea
Free Shipping & Returns
Key Features
Hex Drive
- Thread Size 5/16"-18
- Screw Length 3-1/4 in
- Material Alloy Steel
- Finish Black Oxide
- Drive Size 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | 350950-25 | Zoro # | G706368760 |
| UPC # | - | Country of Origin | Unknown |
| MFR # | 350950-25 | ||
| Zoro # | G706368760 | ||
| UPC # | - | ||
| Country of Origin | Unknown |
Dimensions
| Thread Size | 5/16"-18 | Screw Length | 3-1/4 in |
| Drive Size | 3/8 in | ||
| Thread Size | 5/16"-18 | ||
| Screw Length | 3-1/4 in | ||
| Drive Size | 3/8 in | ||
Details
| Item | Socket Head Cap Screw | Material | Alloy Steel |
| Finish | Black Oxide | Drive Type | Hex |
| Tensile Strength | 180,000 psi | Standards | ASME B18.3, ASTM F835, IFI 124 |
| System of Measurement | Inch | ||
| Item | Socket Head Cap Screw | ||
| Material | Alloy Steel | ||
| Finish | Black Oxide | ||
| Drive Type | Hex | ||
| Tensile Strength | 180,000 psi | ||
| Standards | ASME B18.3, ASTM F835, IFI 124 | ||
| System of Measurement | Inch |
Description
Nylon Patch Socket Head Shoulder Screws, 5/16-18 x 3 1/4", Alloy Steel, Black Oxide, 25PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.