Shop NEWPORT FASTENERS

5/16"-18 Socket Head Cap Screw, Low Profile, Cadmium Yellow Steel, 1-3/4 in Length, 50 PK

  • Mfr # 244220

  • Zoro # G006339330


product price:  $666.99
/pk 50, $13.34/ea
Free Shipping & Returns

Key Features

Low Profile Head
Hex Drive
Thread Size
5/16"-18
Screw Length
1-3/4 in
Material
Steel
Finish
Cadmium Yellow
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
244220
Zoro #
G006339330
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Screw Length
1-3/4 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Cadmium Yellow
Head Type
Low Profile
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

MS16997-83/5/16-18 x 1 3/4" Mil-Spec Socket Head Cap Screws/Steel/Cad Yellow , 50PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products