5/16"-18 Socket Head Cap Screw, Cadmium Yellow Steel, 1 in Length, 100 PK

  • Mfr # 714529

  • Zoro # G106345828


product price:  $621.99
/pk 100, $6.22/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
5/16"-18
Screw Length
1 in
Material
Steel
Finish
Cadmium Yellow
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714529
Zoro #
G106345828
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Screw Length
1 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Cadmium Yellow
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

MS16997-80/5/16-18 x 1" Mil-Spec Socket Head Cap Screws/Steel/Cad Yellow , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.