5/16"-18 Socket Head Cap Screw, Cadmium Yellow Steel, 2-1/2 in Length, 25 PK

  • Mfr # 595502

  • Zoro # G606344598


product price:  $714.99
/pk 25, $28.60/ea
Free Shipping & Returns

Key Features

Hex Drive
Thread Size
5/16"-18
Screw Length
2-1/2 in
Material
Steel
Finish
Cadmium Yellow
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
595502
Zoro #
G606344598
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Screw Length
2-1/2 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Cadmium Yellow
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded

Description

MS16997-86/5/16-18 x 2 1/2" Mil-Spec Socket Head Cap Screws/Steel/Cad Yellow , 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products