5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in Length, 25 PK

  • Mfr # 122762-25

  • Zoro # G306368825


product price:  $1,534.99
/pk 25, $61.40/ea
Free Shipping & Returns

Key Features

Hex Drive
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3/8 in
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F837
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122762-25
Zoro #
G306368825
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Screw Length
4-1/2 in
Drive Size
3/8 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3, ASTM F837
System of Measurement
Inch

Description

Socket Head Shoulder Screw, 3/8" x 4 1/2", Stainless Steel 18-8, Hex Socket Drive 5/16"-18, 25PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products