
Newport Fasteners
5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 1500 PK
Mfr # 899291-1500
Zoro # G406348598
product price: $1,025.99
/pk 1500, $0.68/ea
Free Shipping & Returns
Key Features
Hex Drive
- Thread Size 5/16"-18
- Screw Length 1/2 in
- Material 316 Stainless Steel
- Finish Plain
- Drive Size 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Newport Fasteners
- MFR # 899291-1500
- Zoro # G406348598
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
| Thread Size | 5/16"-18 |
| Screw Length | 1/2 in |
| Drive Size | 1/4 in |
Details
| Item | Socket Head Cap Screw |
| Material | 316 Stainless Steel |
| Finish | Plain |
| Drive Type | Hex |
| Tensile Strength | 80,000 psi |
| Standards | ASME B18.3 |
| System of Measurement | Inch |
Description
Socket Head Cap Screw, 5/16-18 x 1/2", Stainless Steel 316, Hex Socket , 1500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.