Shop NEWPORT FASTENERS
See all product information
5/16"-18 Socket Head Cap Screw, Button-Head, Zinc Plated Alloy Steel, 2-1/2 in Length, 500 PK
Mfr # 256270-500
Zoro # G106339438
product price:Â $654.99
/pk 500, $1.31/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Thread Size
5/16"-18
Screw Length
2-1/2 in
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
3/16 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
256270-500
Zoro #
G106339438
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Screw Length
2-1/2 in
Drive Size
3/16 in
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Button
Drive Type
Hex
Tensile Strength
145,000 psi
Standards
ASME B18.3-2012
System of Measurement
Inch
Description
Socket Button Head Cap Screw, 5/16-18 x 2 1/2", Alloy Steel, Zinc, Hex Socket , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.