5/16-18 Square Machine Screw Nuts/18-8 Stainless Steel , 1000PK

  • Mfr # 387477

  • Zoro # G406368299


product price:  $1,146.99
/pk 1000, $1.15/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nut Style
Machine Screw Square Nut
Basic Material
Stainless Steel
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
387477
Zoro #
G406368299
UPC #
-
Country of Origin
Unknown

Dimensions

Dia./Thread Size
5/16"-18

Details

System of Measurement
Inch
Nut Style
Machine Screw Square Nut
Basic Material
Stainless Steel
Material Grade
18-8

Description

5/16-18 Square Machine Screw Nuts/18-8 Stainless Steel , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.