
Center-Lock Distorted Thread Reversible Lock Nut, 5/16"-18, Steel, Black Oxide, 1500 PK
Mfr # 785691
Zoro # G606329588
product price:Â $399.99
/pk 1500, $0.27/ea
Free Shipping & Returns
Key Features
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
785691
Zoro #
G606329588
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Details
Item
Reversible Lock Nut
Hex Type
Standard Hex
Lock Type
Center-Lock Distorted Thread
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Corrugated Tubing Fitting Color
Black
Description
5/16-18 Two Way Reversible Hex Locknuts/Steel/Black Oxide , 1500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.