This item is Discontinued.

Newport Fasteners 5/16"-18 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 2000 PK 123716

This item is Discontinued.

Newport Fasteners

5/16"-18 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 2000 PK (Discontinued)

Mfr # 123716
Zoro # G306298245
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123716
Zoro #
G306298245
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

5/16-18 x 1/2" Machine Screws/Slotted/Fillister Head/Steel/Zinc , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.