Shop NEWPORT FASTENERS
See all product information
Create Account
5/16"-18 x 1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 2000 PK
- Mfr # 717173
- Zoro # G706333836
product price:Â
$
607.99
/pk of 2000, $0.30/ea
Free Shipping & Returns
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 717173
- Zoro #
- G706333836
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
Description
5/16-18 x 1/2" Machine Screws/Slotted/Round Head/Steel/Zinc , 2000PK