5/16"-18 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel, 600 PK

  • Mfr # 269449

  • Zoro # G306300559


product price:  $509.99
/pk 600, $0.85/ea
Free Shipping & Returns

Key Features

Hex Head
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
269449
Zoro #
G306300559
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

5/16-18 x 2" Machine Screws/Unslotted/Hex Washer Head/Steel/Zinc , 600PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products