
5/16"-18 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 500 PK
Mfr # 511486
Zoro # G406322581
product price: $511.99
/pk 500, $1.02/ea
Free Shipping & Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | 511486 | Zoro # | G406322581 |
| UPC # | - | Country of Origin | Unknown |
| MFR # | 511486 | ||
| Zoro # | G406322581 | ||
| UPC # | - | ||
| Country of Origin | Unknown |
Dimensions
| Thread Size | 5/16"-18 | Fastener Length | 3/4 in |
| Thread Size | 5/16"-18 | ||
| Fastener Length | 3/4 in |
Details
| System of Measurement | Inch | Head Type | Fillister |
| Drive | Slotted | Material | 18-8 Stainless Steel |
| Finish | Plain | Item | Machine Screw |
| System of Measurement | Inch | ||
| Head Type | Fillister | ||
| Drive | Slotted | ||
| Material | 18-8 Stainless Steel | ||
| Finish | Plain | ||
| Item | Machine Screw |
Description
5/16-18 x 3/4" Machine Screws/Slotted/Fillister Head/18-8 Stainless Steel , 500PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.