
T-Nut, 4 Prongs, 5/16"-18, 18-8 Stainless Steel, 3/8 in Barrel Ht, 500 PK
Mfr # 737827
Zoro # G306368160
product price:Â $1,329.99
/pk 500, $2.66/ea
Free Shipping & Returns
Key Features
Prongs
4
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Barrel Height
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
737827
Zoro #
G306368160
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/16"-18
Barrel Height
3/8 in
Details
Item
T-Nut
Prongs
4
Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Direction
Right Hand
Description
5/16-18 X 3/8" 4 Prong Tee Nuts/18-8 Stainless Steel , 500PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.