Shop NEWPORT FASTENERS

Carriage Bolt, 5/16"-18, 6 in L, 18-8 Stainless Steel, 200 PK

  • Mfr # 402760

  • Zoro # G706303303


product price:  $1,185.99
/pk 200, $5.93/ea
Free Shipping & Returns

Key Features

Not Graded Material Grade/Class
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Neck Type
Square
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402760
Zoro #
G706303303
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
6 in

Details

Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch

Description

5/16-18 x 6" Carriage Bolts/18-8 Stainless Steel , 200PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.