Low Crown Acorn Nut, 5/16"-24, Steel, Nickel Plated, 0.385 in H, 1000 PK

  • Mfr # 398722

  • Zoro # G806301490


product price:  $764.99
/pk 1000, $0.76/ea
Free Shipping & Returns

Key Features

Thread Size
5/16"-24
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
Overall Height
0.385 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
398722
Zoro #
G806301490
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24
Overall Height
0.385 in
Hex Width
0.562 in

Details

Item
Acorn Nut
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
System of Measurement
Inch

Description

5/16-24 Closed End Acorn Nuts/Low Crown/Steel/Nickel , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.