Shop NEWPORT FASTENERS

Hex Nut, 5/16"-24, Steel, Grade 5, Plain, 17/64 in Ht, 6000 PK

  • Mfr # 269995-BR-6000

  • Zoro # G606310470


product price:  $958.99
/pk 6000, $0.16/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Hex Height
17/64 in
Hex Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
269995-BR-6000
Zoro #
G606310470
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24
Hex Height
17/64 in
Hex Width
1/2 in

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 5
Finish
Plain
Standards
ANSI/ASME B18.2.2
System of Measurement
Inch

Description

5/16"-24 Finished Hex Nuts/Grade 5 Steel/Plain , 6000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.