Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jam Nut, 5/16"-24, Steel, Grade A, Black Oxide, 19/64 in Ht, 2000 PK

  • Mfr # 715020

  • Zoro # G206303964


product price: $761.99
/pk 2000, $0.38/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Black Oxide
Hex Height
19/64 in
Hex Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715020
Zoro #
G206303964
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24
Hex Height
19/64 in
Hex Width
9/16 in

Details

Item
Jam Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Black Oxide
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch

Description

5/16-24 Heavy Hex Nuts/Steel/Black Oxide , 2000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.