Machine Screw Nut, 5/16"-24, Steel, Zinc Plated, 0.225 in Ht, 100 PK

  • Mfr # 766506-PR-100

  • Zoro # G006324695


product price:  $45.15
/pk 100, $0.45/ea

Key Features

Thread Size
5/16"-24
Material
Steel
Finish
Zinc Plated
Hex Height
0.225 in
Hex Width
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
766506-PR-100
Zoro #
G006324695
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24
Hex Height
0.225 in
Hex Width
9/16 in

Details

Item
Machine Screw Nut
Material
Steel
Finish
Zinc Plated
Standards
ANSI/ASME B18.6.3
System of Measurement
Inch

Description

5/16"-24 Hex Machine Screw Nut/Steel/Zinc Plated , 100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.