
Hex Standoff, #8-32 Thrd Sz, 15/16 in L, Aluminum Plain, 5/16" Hex W, 1000 PK
Mfr # 474930
Zoro # G606321872
product price: $604.99
/pk 1000, $0.60/ea
Free Shipping & Returns
Key Features
Standoff Gender
Female
Thread Size
#8-32
Overall Length
15/16 in
Standoff Material
Aluminum
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
474930
Zoro #
G606321872
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Overall Length
15/16 in
Body Length
15/16 in
Outside Diameter
5/16 in
Hex Width
5/16"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
System of Measurement
Inch
Description
5/16" OD Hex Standoffs /8-32x15/16"/Aluminum/Outer Dia 5/16"/8-32/L:15/16",1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.