This item is Discontinued.

Newport Fasteners Round Spacer, #10 Screw Size, Plain Stainless Steel, 5/8 in Overall Lg, 0.192 in Inside Dia, 100 PK 411823

This item is Discontinued.

Newport Fasteners

Round Spacer, #10 Screw Size, Plain Stainless Steel, 5/8 in Overall Lg, 0.192 in Inside Dia, 100 PK (Discontinued)

Mfr # 411823
Zoro # G706355838
Country of Origin Unknown
Category Round Spacers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
411823
Zoro #
G706355838
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Overall Length
5/8 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.192 in
Outside Diameter
5/16"
Outside Diameter Tolerance
+/-1/64 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain

Description

5/16" OD Round Spacers/#10x5/8"/Stainless Steel/Outer Dia.: 5/16"/Hole Size: #10/Length: 5/8",100PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.