This item is Discontinued.

Newport Fasteners Round Spacer, #6 Screw Size, Plain Aluminum, 1-1/4 in Overall Lg, 0.140 in Inside Dia, 1000 PK 761737

Round Spacer, #6 Screw Size, Plain Aluminum, 1-1/4 in Overall Lg, 0.140 in Inside Dia, 1000 PK (Discontinued)

  • Mfr # 761737
  • Zoro # G406356364
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
761737
Zoro #
G406356364
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#6
Overall Length
1-1/4 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.140 in
Outside Diameter
5/16"
Outside Diameter Tolerance
+/-1/64 in

Details

Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain

Description

5/16" OD Round Spacers/#6x1 1/4"/Aluminum/Outer Dia.: 5/16"/Hole Size: #6/Length: 1 1/4" , 1000PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.