
Round Spacer, #6 Screw Size, Plain Aluminum, 15/16 in Overall Lg, 0.140 in Inside Dia, 1000 PK
Mfr # 481989
Zoro # G106355476
product price: $574.99
/pk 1000, $0.57/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Screw Size
#6
Overall Length
15/16 in
Overall Length Tolerance
+/-0.005 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
481989
Zoro #
G106355476
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#6
Overall Length
15/16 in
Overall Length Tolerance
+/-0.005 in
Inside Diameter
0.140 in
Outside Diameter
5/16"
Outside Diameter Tolerance
+/-1/64 in
Details
Item
Round Spacer
System of Measurement
Inch
Material
Aluminum
Finish
Plain
Description
5/16" OD Round Spacers/#6x15/16"/Aluminum/Outer Dia.: 5/16"/Hole Size: #6/Length: 15/16" , 1000PK
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.